Beli bearing 6305 zz di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  2. monotaro.id Lock Nut (Mur)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.900

  3. SMT Nylon Lock Nut SUS304
    Mulai

    Rp30.900

    SMT Nylon Lock Nut SUS304
    atribut:
    • Head: Hex
    • Material: SUS 304
    • Type: Slotted
  4. SAFERUN Stairs Luminous Sticker
    Mulai

    Rp1.199.900

    SAFERUN Stairs Luminous Sticker
    atribut:
    • Adhesive Strength (N/10mm): 4.7
    • Color: Luminous Green
    • Content Set: Right x 5 pieces, left x 5 pieces
    • Length (mm): 76
    • Material: Base material = Polyvinyl chloride (PVC); Adhesive = Acrylic
    • Thickness (mm): 0.4
    • Width (mm): 230
  5. SKF Adapter Sleeves (Adaptor Laher)
    Mulai

    Rp329.900

    SKF Adapter Sleeves (Adaptor Laher)
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Taper: 1:12
  6. Asahi AV Ball Valve Type 21 Screw-In Type
    26%
    Mulai

    Rp419.900

    Asahi AV Ball Valve Type 21 Screw-In Type
    Deskripsi:
    General-purpose ball valve, screw-in type.
    atribut:
    • Fluid Temperature (°C): 0-50
    • Material (Seal): EPDM
    • Handle Shape: T type
    • Connection: Rc
    • Material: U-PVC
    • Shape: straight
    • Type: Ball valve
  7. STAIRS PUMP Pump Centrifugal Vertical Multistage 3 Phase (Pompa Sentrifugal)
    Mulai

    Rp19.999.900

    STAIRS PUMP Pump Centrifugal Vertical Multistage 3 Phase (Pompa Sentrifugal)
    atribut:
    • Power (kW): 1.5
    • Capacity: 10 m³/hour
    • T. Head (m): 30
  8. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  9. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  10. monotaro.id Mur SS304
    Mulai

    Rp2.900

    monotaro.id Mur SS304
    atribut:
    • Material: SS304
  11. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  12. SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
  13. SKF Housing Adapter Sleeve (Adaptor Laher)
    14%
    Mulai

    Rp169.900

    SKF Housing Adapter Sleeve (Adaptor Laher)
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Holes for Oil Injection: Without
    • Taper: 1:12
  14. Grundfos Pump Centrifugal Multistage Vertical (Pompa Sentrifugal)
    Mulai

    Rp22.999.900

  15. Calpeda Pump Centrifugal Vertical Multistage (Pompa Sentrifugal)
    Mulai

    Rp25.999.900

    Calpeda Pump Centrifugal Vertical Multistage (Pompa Sentrifugal)
    Deskripsi:
    MXV - 50 Hz / 2900 RpmVertical multistage In-line stainless steel pumps with threaded portsStandard MOC
    atribut:
    • Shaft: Stainless Steel
    • Liquid Temperature (°C): -15 to 110
    • Casing: Stainless Steel (Ext Jacket)
    • Impeller: Stainless Steel
  16. SKF Deep Groove Ball Bearing Single Row (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    SKF Deep Groove Ball Bearing Single Row (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
Daftar Harga bearing 6305 zz Terbaru October 2026
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
monotaro.id Lock Nut SS 304 (Mur)Rp24.900
monotaro.id Lock Nut (Mur)Rp2.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
SMT Nylon Lock Nut SUS304Rp30.900
SAFERUN Stairs Luminous StickerRp1.199.900
SKF Adapter Sleeves (Adaptor Laher)Rp329.900
ASB Deep Groove Ball Bearing ZZ Series (Laher)Rp5.900
Asahi AV Ball Valve Type 21 Screw-In TypeRp419.900
STAIRS PUMP Pump Centrifugal Vertical Multistage 3 Phase (Pompa Sentrifugal)Rp19.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)